
Turbomax HSS Fractional Straight Shank Drill Bit 11/32
Mfr # 73322
Zoro # G302690340
product price: $10.25
/eaKey Features
Drill Bit Size
0.31 in
Overall Length
4-3/4 in
Flute Length
3.44 in
Material - Machining
Steel
Finish - Machining
black and gold oxide coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73322
Zoro #
G302690340
UPC #
24721733221
Country of Origin
Unknown
Dimensions
Drill Bit Size
0.31 in
Overall Length
4-3/4 in
Flute Length
3.44 in
Shank Length
0.19 in
Details
Item
Drill Bit
Material - Machining
Steel
Finish - Machining
black and gold oxide coating
Bit Style
Twist Drill Bit
Primary Material Application
Metal
Measurement System
SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.