Zoro Homepage

Turbomax HSS Fractional Straight Shank Drill Bit 11/64

  • Mfr # 73311

  • Zoro # G102690229


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Drill Bit Size
0.17 in
Overall Length
3-1/4 in
Flute Length
2-1/8 in
Material - Machining
High Speed Steel
Shank Dia.
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73311
Zoro #
G102690229
UPC #
24721733115
Country of Origin
Unknown

Dimensions

Drill Bit Size
0.17 in
Overall Length
3-1/4 in
Flute Length
2-1/8 in
Shank Dia.
0.18 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Bit Style
Twist Drill Bit
Primary Material Application
Metal
Measurement System
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.