
Turbomax HSS Fractional Straight Shank Drill Bit 15/64
Mfr # 73315
Zoro # G102690236
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Drill Bit Size
0.23 in
Overall Length
3.88 in
Flute Length
2.63 in
Material - Machining
High Speed Steel
Bit Style
Jobber-length Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73315
Zoro #
G102690236
UPC #
24721733153
Country of Origin
Unknown
Dimensions
Drill Bit Size
0.23 in
Overall Length
3.88 in
Flute Length
2.63 in
Shank Length
0.19 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
Bit Style
Jobber-length Bit
Number of Pieces
1
Primary Material Application
Metal
Drill Bit Point Type
Jobber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.