
Turbomax HSS Fractional Straight Shank Drill Bit 3/32
Mfr # 73306
Zoro # G102690205
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Flute Length
1.13 in
Material - Machining
High Speed Steel
Shank Length
0.19 in
Measurement System
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73306
Zoro #
G102690205
UPC #
24721733061
Country of Origin
Unknown
Dimensions
Flute Length
1.13 in
Shank Length
0.19 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
Measurement System
SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.