
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XNP-6370RH
Zoro #
G5968013
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
16.1 in
Maximum Focal Length
222 mm
Minimum Focal Length
6 mm
Diameter
9.3 in
Details
Item
Ptz Camera 2Mp Ir 37X
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Series
X
Mount Type
Corner Mount, Parapet Mount, Wall Mount, Pole Mount
Effective Camera Resolution
2 Megapixel
Night Vision Distance
1148.29 ft
Optical Zoom
37x
Connectivity Technology
Wired
Recording Formats
HD
Lens Type
Zoom
Image Sensor Type
CMOS
Maximum Video Resolution
1920 x 1080
Video Formats
H.265, H.264, MJPEG, MPEG-4 AVC
Description
Ptz Camera 2Mp Ir 37X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.