Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15MP H.265 PANORAMIC CAMERA

  • Mfr # PNM-9031RV

  • Zoro # G414872818


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

Height
6.7 in
Width
10 in
HD Recording
Yes
Maximum Operating Humidity
0.95
Impact Protection Rating
IK10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNM-9031RV
Zoro #
G414872818
UPC #
8801089199027
Country of Origin
Korea, Republic of

Dimensions

Height
6.7 in
Width
10 in
Diameter
10 in
Maximum Focal Length
4.30 mm

Details

Item
Network Camera
HD Recording
Yes
Maximum Operating Humidity
0.95
Impact Protection Rating
IK10
Night Vision
Yes
Features
White Balance, Motion Detection, Back Light Compensation (BLC), Gain Control, SD Card Local Storage, Wide Dynamic Range, Privacy Masking, Audio Compression, Digital Noise Reduction, Audio Detection, Day/Night, Alarm Triggering
Effective Camera Resolution
15 Megapixel
Maximum Frame Rate
20 fps
Maximum Aperture
f/1.6
Durability
Vandal Resistant
Longest Shutter Speed
2 Second
Maximum Video Resolution
6720 x 2240
Lens Type
Fixed
Storage Type
Memory Card
Night Vision Type
Infrared
Ingress Protection Rating
IP66
Input Voltage
12 V DC
Network (RJ-45)
Yes
Shortest Shutter Speed
1/12000 Second
Mount Type
Hanging Mount
Remote Management
Yes
Lens Included
Yes
Night Vision Distance
65.62 ft
Video Formats
H.265, H.264 HP, H.264, MJPEG, H.264 (MP)
Minimum Operating Temperature
-40°F (-40°C)
Number of Sensors
4
Maximum Operating Temperature
131°F (55°C)
Field of View
192°(H) x 65°(V)
Image Sensor Type
CMOS
Connectivity Technology
Wired
Color Supported
Color
Indoor/Outdoor
Outdoor
Series
P

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.