
2MP IR INDOOR DOME
Mfr # QND-6082R1
Zoro # G414911647
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Flush Mount, Hanging Mount, Wall Mount, In-ceiling
Features
Tamper Detection, Day/Night, Automatic White Balance, Gain Control, Back Light Compensation (BLC), Privacy Masking, Motion Detection, Wide Dynamic Range, Digital Noise Reduction, SD Card Local Storage
Minimum Operating Temperature
14°F (-10°C)
Optical Zoom
3.1x
Color Supported
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QND-6082R1
Zoro #
G414911647
UPC #
8801089208927
Country of Origin
Viet Nam
Dimensions
Minimum Focal Length
3.20 mm
Diameter
4.7 in
Maximum Focal Length
10 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.