
Aluminum Hanging Mount
Mfr # SBP-300HM1
Zoro # G7206182
product price: $56.79
/eaKey Features
Height
2.1 in
Color
Ivory
Material
Aluminum
Features
NDAA Compliant
Series
SBP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBP-300HM1
Zoro #
G7206182
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
2.1 in
Diameter
7 in
Details
Item
Aluminum Hanging Mount
Color
Ivory
Material
Aluminum
Features
NDAA Compliant
Series
SBP
Device Supported
Surveillance Camera
Description
Aluminum Hanging Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.