Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hanging Mount

  • Mfr # SBP-300HM7

  • Zoro # G7177613


product price: $40.85
/ea

Key Features

Color
Ivory
Material
Aluminum
Device Supported
Surveillance Camera
Diameter
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300HM7
Zoro #
G7177613
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
4.7"

Details

Item
Aluminum Hanging Mount
Color
Ivory
Material
Aluminum
Device Supported
Surveillance Camera

Description

Aluminum Hanging Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.