Zoro Homepage

Analog Hd Ir Bullet 2Mp

  • Mfr # HCO-6070R

  • Zoro # G7202043


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
10.2 in
Longest Shutter Speed
1 Second
Features
Features,"Defog, Day/Night, Gain Control, Built-in IR LED, Back Light Compensation (BLC), Wide Dynamic Range, Automatic White Balance, Privacy Masking, Motion Detection, Highlight Compensation (HLC), ingress Protection, HD Recording, Lens included, NDAA Compliant, Night Vision"
Analog Video Signal Format
AHD, CVI, TVI, CVBS
Effective Camera Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCO-6070R
Zoro #
G7202043
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
10.2 in
Minimum Focal Length
3.20 mm
Maximum Focal Length
10 mm
Diameter
3.1 in

Description

Analog Hd Ir Bullet 2Mp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.