Zoro Homepage

Controller, Ip System Keyboard, Touch Scr

  • Mfr # SPC-7000

  • Zoro # G7199639


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Width
18.1 in
Features
Features,"Serial, Touchscreen, USB"
Number of Controllable Cameras
255
Joystick Type
3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-7000
Zoro #
G7199639
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
2.3 in
Width
18.1 in
Screen Size
5 in
Depth
7 in

Details

Item
Controller,Ip System Keyboard,Touch Scr
Features
Features,"Serial, Touchscreen, USB"
Number of Controllable Cameras
255
Joystick Type
3D
Display Type
LCD
Input Voltage
12V DC
Control Type
Zoom, Pan, Tilt, Focus

Description

Controller,Ip System Keyboard,Touch Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.