GANG PLATE (FOR BULLET) ADAPTOR PLATE FOR SINGLE, DOUBLE, 4IN OCTAGON COMPATIBLE
Mfr # SBO-090GP
Zoro # G122446417
product price: $22.59
/eaKey Features
Color
White
Compatible With
Hanwha Cameras: QNO-C8083R, QNO-C9083R, ANO-L6012R, ANO-L6022R, ANO-L6082R, ANO-L7012R, ANO-L7022R, ANO-L7082R
Device Supported
Camera
Diameter
5.51"
Material
Aluminum, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBO-090GP
Zoro #
G122446417
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
5.51"
Details
Color
White
Item
Mounting Adapter
Compatible With
Hanwha Cameras: QNO-C8083R, QNO-C9083R, ANO-L6012R, ANO-L6022R, ANO-L6082R, ANO-L7012R, ANO-L7022R, ANO-L7082R
Device Supported
Camera
Material
Aluminum, Plastic
Description
WITH QNO-C8083R / QNO-C9083R / ANO-L6012R / ANO-L6022R / ANO-L6082R /
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.