
Hdd, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A
Zoro # G5968914
product price: $1,946.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
System Components
Network Video Recorder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A
Zoro #
G5968914
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Details
Item
Nvr,No Hdd,H.265/H.264/Mjpeg,Arb (Auto
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
System Components
Network Video Recorder
Number of VGA Out
1
Connectivity Technology
Wired
Total Number of Audio Out Ports
1
Video Formats
H.265, Motion JPEG, H.264, AVI
Series
X
Total Number of Channels
32
Maximum Resolution
12 Megapixel
Description
Nvr,No Hdd,H.265/H.264/Mjpeg,Arb (Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.