Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Ir Vandal Dome Camera 5Mp

  • Mfr # XND-8080RV

  • Zoro # G7201395


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Height
4.4 in
Features
Features,"White Balance, Back Light Compensation (BLC), Defog, Digital Image Stabilization, Gain Control, Digital Noise Reduction, Privacy Masking, Motion Detection, Day/Night, Alarm Triggering, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Maximum Frame Rate
30 fps
Night Vision Type
Infrared
Shortest Shutter Speed
1/12000 Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XND-8080RV
Zoro #
G7201395
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
4.4 in
Maximum Focal Length
9.40 mm
Minimum Focal Length
3.90 mm
Diameter
5.5 in

Details

Item
Indoor Ir Vandal Dome Camera 5Mp
Features
Features,"White Balance, Back Light Compensation (BLC), Defog, Digital Image Stabilization, Gain Control, Digital Noise Reduction, Privacy Masking, Motion Detection, Day/Night, Alarm Triggering, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Maximum Frame Rate
30 fps
Night Vision Type
Infrared
Shortest Shutter Speed
1/12000 Second
Image Sensor Type
CMOS
Lens Type
Varifocal
Impact Protection Rating
IK08
Lens Mount Type
Board Mount
Effective Camera Resolution
4 Megapixel
Longest Shutter Speed
2 Second
Optical Zoom
2.4x
Series
X
Mount Type
Parapet Mount, Corner Mount, Pole Mount, Wall Mount
Resistance Properties
Vandal Resistant
Operating Humidity
0.9
Storage Type
Memory Card
Minimum Operating Temperature
14°F
Maximum Video Resolution
2560 x 1920
Night Vision Distance
98.43 ft
Maximum Aperture
f/1.3
Video Formats
MPEG-4 AVC, H.265, MJPEG, H.264
Input Voltage
12V DC
Power Source Type
PoE, DC
Recording Formats
Full HD
Connectivity Technology
Wired
Maximum Operating Temperature
131°F

Description

Indoor Ir Vandal Dome Camera 5Mp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.