Zoro Homepage

Network Video Recorder 66Channel

  • Mfr # XRN-3010A-8TB

  • Zoro # G5869611


product price: $4,075.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17.3 in
Depth
15.1 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Total Number of Channels
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-3010A-8TB
Zoro #
G5869611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.5 in
Width
17.3 in
Depth
15.1 in

Details

Item
Network Video Recorder 66Channel
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Total Number of Channels
64
Connectivity Technology
Wired
Video Formats
H.265, H.264, Motion JPEG, AVI
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Number of VGA Out
1
Hard Drive Capacity
8 TB
Maximum Resolution
12 Megapixel
Series
X

Description

Network Video Recorder 66Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.