Zoro Homepage

Network Video Recorder 67Channel

  • Mfr # XRN-3010A-12TB

  • Zoro # G5848830


product price: $4,684.99
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Depth
15.1"
Remote Management
Yes
System Components
Network Video Recorder
Total Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-3010A-12TB
Zoro #
G5848830
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.5"
Depth
15.1"

Details

Item
Network Video Recorder 67Channel
Remote Management
Yes
System Components
Network Video Recorder
Total Number of Audio Out Ports
1
USB
Yes
Maximum Resolution
12MP
HD Recording
Yes
Number of VGA Out
1
Total Number of Channels
64
Series
X
Connectivity Technology
Wired
Hard Drive Capacity
12 TB
Video Formats
H.265, AVI, Motion JPEG, H.264
HDMI
Yes

Description

Network Video Recorder 67Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.