
Network Video Recorder 70Channel
Mfr # XRN-3010A-24TB
Zoro # G5973491
product price: $6,263.99
/ea
Free Shipping & Returns
Key Features
Number of VGA Outputs
1
Connectivity Technology
Wired
HD Recording
Yes
HDMI
Yes
Max. Resolution
12MP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-3010A-24TB
Zoro #
G5973491
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Network Video Recorder 70Channel
Number of VGA Outputs
1
Connectivity Technology
Wired
HD Recording
Yes
HDMI
Yes
Max. Resolution
12MP
Number of Audio Out Ports
1
Remote Management
Yes
System Components
Network Video Recorder
Video Formats
AVI, H.264, H.265, Motion JPEG
Series
X
Ethernet
Yes
USB
Yes
Hard Drive Capacity
24 TB
Number of Channels
64
Description
Network Video Recorder 70Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.