
Network Video Recorder 72Channel
Mfr # XRN-3010A-36TB
Zoro # G5868659
product price: $7,450.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Series
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-3010A-36TB
Zoro #
G5868659
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Details
Item
Network Video Recorder 72Channel
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Series
X
Number of VGA Out
1
Video Formats
Motion JPEG, AVI, H.264, H.265
Hard Drive Capacity
36 TB
Total Number of Channels
64
Connectivity Technology
Wired
System Components
Network Video Recorder
Total Number of Audio Out Ports
1
Maximum Resolution
12 Megapixel
Description
Network Video Recorder 72Channel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.