
Network Video Recorder 75Channel
Mfr # XRN-3010A-64TB
Zoro # G5970159
product price: $11,525.99
/ea
Free Shipping & Returns
Key Features
System Components
Network Video Recorder
HDMI
Yes
Series
X
Number of Audio Out Ports
1
Number of VGA Outputs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-3010A-64TB
Zoro #
G5970159
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Network Video Recorder 75Channel
System Components
Network Video Recorder
HDMI
Yes
Series
X
Number of Audio Out Ports
1
Number of VGA Outputs
1
Ethernet
Yes
Max. Resolution
12MP
Connectivity Technology
Wired
Remote Management
Yes
HD Recording
Yes
Hard Drive Capacity
64 TB
Video Formats
AVI, H.264, H.265, Motion JPEG
USB
Yes
Number of Channels
64
Description
Network Video Recorder 75Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.