Zoro Homepage

Nvr With Poe

  • Mfr # XRN-410S-1TB

  • Zoro # G5858980


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Height
1.9 in
Width
11.8 in
Depth
8.2 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Hard Drive Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-410S-1TB
Zoro #
G5858980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.9 in
Width
11.8 in
Depth
8.2 in

Details

Item
Nvr With Poe
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Hard Drive Capacity
1 TB
Total Number of Channels
4
Total Number of Audio Out Ports
1
Number of VGA Out
1
Series
X
Connectivity Technology
Wired
Maximum Resolution
8 Megapixel
Video Formats
AVI, H.265, H.264, Motion JPEG
System Components
Network Video Recorder
Maximum Frame Rate
240 fps

Description

Nvr With Poe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.