Zoro Homepage

Nvr With Poe

  • Mfr # XRN-410S-2TB

  • Zoro # G5973674


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Height
1.9 in
Width
11.8 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Depth
8.2 in
Total Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-410S-2TB
Zoro #
G5973674
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.9 in
Width
11.8 in
Depth
8.2 in

Details

Item
Nvr With Poe
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Total Number of Channels
4
Hard Drive Capacity
2 TB
Series
X
Video Formats
Motion JPEG, H.265, AVI, H.264
Maximum Resolution
8 Megapixel
Connectivity Technology
Wired
Number of VGA Out
1

Description

Nvr With Poe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.