Zoro Homepage

Nvr With Poe

  • Mfr # XRN-810S-6TB

  • Zoro # G5972301


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cord.
System Components
Network Video Recorder
Hard Drive Capacity
6 TB
Ethernet
Yes
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-810S-6TB
Zoro #
G5972301
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Nvr With Poe
Includes
Power Cord.
System Components
Network Video Recorder
Hard Drive Capacity
6 TB
Ethernet
Yes
Connectivity Technology
Wired
Max. Frame Rate
240 fps
Number of VGA Outputs
1
Max. Resolution
8MP
Series
X
HD Recording
Yes
Number of Audio Out Ports
1
USB
Yes
Number of Channels
8
Remote Management
Yes
HDMI
Yes
Video Formats
AVI, H.264, H.265, Motion JPEG

Description

Nvr With Poe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.