
Parapet Mount Accessory, Ivory
Mfr # SBP-300LM
Zoro # G7197834
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Height
35.3 in
Color
Ivory
Width
11.7 in
Depth
26.3 in
Features
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBP-300LM
Zoro #
G7197834
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
35.3 in
Width
11.7 in
Depth
26.3 in
Details
Item
Parapet Mount Accessory,Ivory
Color
Ivory
Features
NDAA Compliant
Device Supported
Network Camera
Description
Parapet Mount Accessory,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.