
PLENUM RATED FLUSH MOUNT, WHITE COLOR. COMPATIBLE WITH: QNF-8010/9010,
Mfr # SHD-1128FPW
Zoro # G616470942
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Package Contents
SHD-1128FPW In-Ceiling Flush Mount, 3 x Trim Rings
Diameter
6.30"
Material
Aluminum, Polycarbonate
Height
5.73 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHD-1128FPW
Zoro #
G616470942
UPC #
8801090000000
Country of Origin
Unknown
Dimensions
Diameter
6.30"
Height
5.73 in
Details
Package Contents
SHD-1128FPW In-Ceiling Flush Mount, 3 x Trim Rings
Item
Ceiling Mount
Material
Aluminum, Polycarbonate
Color
White
Device Supported
Network Camera, Surveillance Camera
Compatible With
Description
PLENUM RATED FLUSH MOUNT, WHITE COLOR. COMPATIBLE WITH: QNF-8010/9010, HCD-6010/6020R/7010RA/7020RA/7030RA, QND-6011/6021/8011/8021/6012R/6022R/6032R/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.