Zoro Homepage
This item is Discontinued.
No Product Image Available

Power Supply, 24Vac 50Va, Ul Listed, 110 (Discontinued)

  • Mfr # PWR-24AC-50VA-UL
  • Zoro # G7193302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-24AC-50VA-UL
Zoro #
G7193302
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Power Supply,24Vac 50Va,Ul Listed,110
Output Voltage
24V AC
Input Voltage
120V AC
Input Receptacle Type
AC Power
Power Rating
50 VA
Mounting
Plug-in
Compatibility
CCTV Camera
Output Receptacle Type
Screw Terminal
Standards
U.L Listed, NDAA Compliant

Description

Power Supply,24Vac 50Va,Ul Listed,110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.