
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-1610SA-16TB
Zoro #
G5968494
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Details
Item
Nvr,16Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Number of VGA Out
1
Total Number of Channels
16
Connectivity Technology
Wired
Hard Drive Capacity
16 TB
System Components
Network Video Recorder
Maximum Resolution
12 Megapixel
Total Number of Audio Out Ports
1
Series
X
Video Formats
H.264, H.265, AVI, Motion JPEG
Description
Nvr,16Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.