Zoro Homepage

Raw, H.265/H.264/Mjpeg, Arb

  • Mfr # XRN-1610SA-24TB

  • Zoro # G5861309


product price: $3,958.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17.3 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Depth
15.1 in
Video Formats
AVI, H.265, Motion JPEG, H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-1610SA-24TB
Zoro #
G5861309
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.5 in
Width
17.3 in
Depth
15.1 in

Details

Item
Nvr,24Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Video Formats
AVI, H.265, Motion JPEG, H.264
Hard Drive Capacity
24 TB
Total Number of Audio Out Ports
1
Connectivity Technology
Wired
Series
X
Number of VGA Out
1
Maximum Resolution
12 Megapixel
Total Number of Channels
16
System Components
Network Video Recorder

Description

Nvr,24Tb Raw,H.265/H.264/Mjpeg,Arb (Au

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.