Zoro Homepage

Raw, H.265/H.264/Mjpeg, Arb

  • Mfr # XRN-1610SA-32TB

  • Zoro # G5870950


product price: $5,142.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cord.
System Components
Network Video Recorder
Number of Channels
16
Hard Drive Capacity
32 TB
Remote Management
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-1610SA-32TB
Zoro #
G5870950
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Nvr,32Tb Raw,H.265/H.264/Mjpeg,Arb (A
Includes
Power Cord.
System Components
Network Video Recorder
Number of Channels
16
Hard Drive Capacity
32 TB
Remote Management
Yes
Number of VGA Outputs
1
HD Recording
Yes
Video Formats
AVI, H.264, H.265, Motion JPEG
HDMI
Yes
USB
Yes
Number of Audio Out Ports
1
Ethernet
Yes
Max. Resolution
12MP
Connectivity Technology
Wired
Series
X

Description

Nvr,32Tb Raw,H.265/H.264/Mjpeg,Arb (A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.