
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-12TB
Zoro # G5973351
product price: $3,434.99
/ea
Free Shipping & Returns
Key Features
Ethernet
Yes
Number of Audio Out Ports
1
Remote Management
Yes
System Components
Network Video Recorder
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-12TB
Zoro #
G5973351
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Nvr,12Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Ethernet
Yes
Number of Audio Out Ports
1
Remote Management
Yes
System Components
Network Video Recorder
Connectivity Technology
Wired
Number of Channels
32
HDMI
Yes
Video Formats
AVI, H.264, H.265, Motion JPEG
Number of VGA Outputs
1
USB
Yes
Max. Resolution
12MP
Hard Drive Capacity
12 TB
Series
X
HD Recording
Yes
Description
Nvr,12Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.