
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-20TB
Zoro # G5853633
product price: $4,456.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Number of VGA Outputs
1
Video Formats
AVI, H.264, H.265, Motion JPEG
Number of Audio Out Ports
1
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-20TB
Zoro #
G5853633
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Nvr,20Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Connectivity Technology
Wired
Number of VGA Outputs
1
Video Formats
AVI, H.264, H.265, Motion JPEG
Number of Audio Out Ports
1
USB
Yes
Number of Channels
32
System Components
Network Video Recorder
Series
X
Ethernet
Yes
Remote Management
Yes
HD Recording
Yes
HDMI
Yes
Hard Drive Capacity
20 TB
Max. Resolution
12MP
Description
Nvr,20Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.