
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-24TB
Zoro # G5854954
product price: $5,216.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-24TB
Zoro #
G5854954
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Details
Item
Nvr,24Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Connectivity Technology
Wired
Total Number of Audio Out Ports
1
Maximum Resolution
12 Megapixel
Hard Drive Capacity
24 TB
Number of VGA Out
1
Video Formats
Motion JPEG, H.264, H.265, AVI
Total Number of Channels
32
System Components
Network Video Recorder
Series
X
Description
Nvr,24Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.