
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-36TB
Zoro # G5969440
product price: $6,660.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
12MP
Ethernet
Yes
USB
Yes
Hard Drive Capacity
36 TB
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-36TB
Zoro #
G5969440
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Nvr,36Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Max. Resolution
12MP
Ethernet
Yes
USB
Yes
Hard Drive Capacity
36 TB
HDMI
Yes
HD Recording
Yes
Number of Audio Out Ports
1
Connectivity Technology
Wired
Number of Channels
32
Number of VGA Outputs
1
Remote Management
Yes
Series
X
System Components
Network Video Recorder
Video Formats
AVI, H.264, H.265, Motion JPEG
Description
Nvr,36Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.