Zoro Homepage

Raw, H.265/H.264/Mjpeg, Arb

  • Mfr # XRN-2010A-48TB

  • Zoro # G5876514


product price: $8,374.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17.3 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Depth
15.1 in
Total Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-2010A-48TB
Zoro #
G5876514
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.5 in
Width
17.3 in
Depth
15.1 in

Details

Item
Nvr,48Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Total Number of Audio Out Ports
1
Hard Drive Capacity
48 TB
Connectivity Technology
Wired
Series
X
Total Number of Channels
32
Video Formats
AVI, Motion JPEG, H.265, H.264
Maximum Resolution
12 Megapixel
Number of VGA Out
1
System Components
Network Video Recorder

Description

Nvr,48Tb Raw,H.265/H.264/Mjpeg,Arb (Au

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.