Zoro Homepage

Raw, H.265/H.264/Mjpeg, Arb

  • Mfr # XRN-2010A-4TB

  • Zoro # G5868071


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17.3 in
Depth
15.1 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Video Formats
H.264, Motion JPEG, H.265, AVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN-2010A-4TB
Zoro #
G5868071
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.5 in
Width
17.3 in
Depth
15.1 in

Details

Item
Nvr,4Tb Raw,H.265/H.264/Mjpeg,Arb (Aut
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Video Formats
H.264, Motion JPEG, H.265, AVI
Series
X
Connectivity Technology
Wired
Total Number of Audio Out Ports
1
Hard Drive Capacity
4 TB
System Components
Network Video Recorder
Maximum Resolution
12 Megapixel
Total Number of Channels
32
Number of VGA Out
1

Description

Nvr,4Tb Raw,H.265/H.264/Mjpeg,Arb (Aut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.