
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-6TB
Zoro # G5970244
product price: $2,432.99
/ea
Free Shipping & Returns
Key Features
Series
X
Number of Audio Out Ports
1
Hard Drive Capacity
6 TB
Number of VGA Outputs
1
Ethernet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-6TB
Zoro #
G5970244
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Nvr,6Tb Raw,H.265/H.264/Mjpeg,Arb (Aut
Series
X
Number of Audio Out Ports
1
Hard Drive Capacity
6 TB
Number of VGA Outputs
1
Ethernet
Yes
USB
Yes
Max. Resolution
12MP
Remote Management
Yes
Number of Channels
32
HDMI
Yes
Video Formats
AVI, H.264, H.265, Motion JPEG
System Components
Network Video Recorder
HD Recording
Yes
Connectivity Technology
Wired
Description
Nvr,6Tb Raw,H.265/H.264/Mjpeg,Arb (Aut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.