
Raw, H.265/H.264/Mjpeg, Arb
Mfr # XRN-2010A-8TB
Zoro # G5851700
product price: $2,956.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
17.3 in
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Depth
15.1 in
Series
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRN-2010A-8TB
Zoro #
G5851700
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.5 in
Width
17.3 in
Depth
15.1 in
Details
Item
Nvr,8Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Features
Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Series
X
Number of VGA Out
1
Total Number of Channels
32
Hard Drive Capacity
8 TB
Maximum Resolution
12 Megapixel
Video Formats
Motion JPEG, H.264, AVI, H.265
Connectivity Technology
Wired
System Components
Network Video Recorder
Total Number of Audio Out Ports
1
Description
Nvr,8Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.