
WALL&POLE MOUNT
Mfr # SBP-115PA
Zoro # G716255715
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Diameter
4.92"
UL Listed
Yes
Compatible With
Hanwha Techwin XNP-C7310R/C9310R, XNP-C6403/C8253/C9253, XNP-6400/8250/9250,SBP-250WMW
Form Factor
Wall Mountable, Pole-mountable
Material
Aluminum, Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBP-115PA
Zoro #
G716255715
UPC #
8801089225498
Country of Origin
Viet Nam
Dimensions
Diameter
4.92"
Details
UL Listed
Yes
Compatible With
Hanwha Techwin XNP-C7310R/C9310R, XNP-C6403/C8253/C9253, XNP-6400/8250/9250,SBP-250WMW
Form Factor
Wall Mountable, Pole-mountable
Material
Aluminum, Polycarbonate
Item
Mounting Adapter
Device Supported
PTZ Camera
Mount Surface
Wall
Mount Function
Wall Mount
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.