White Outdoor Wall Mount for Outdoor Domes

  • Mfr # SBP-137WMW1

  • Zoro # G715223371


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Device Supported
Network Camera
Product Material
Plastic, Aluminum
Width
5.84 in
Height
4.11 in
Compatible With
Hanwha Network Cameras: QNV-6022R, QNV-6032R , QNV-6082R, QNV-8010R , QNV-8020R, QNV-8030R , QNV-8080R, LNV-6012R , LNV-6022R, LNV-6032R , LNV-6072R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP-137WMW1
Zoro #
G715223371
UPC #
8801089174420
Country of Origin
China

Dimensions

Width
5.84 in
Height
4.11 in

Details

Device Supported
Network Camera
Product Material
Plastic, Aluminum
Item
Wall Mount
Compatible With
Hanwha Network Cameras: QNV-6022R, QNV-6032R , QNV-6082R, QNV-8010R , QNV-8020R, QNV-8030R , QNV-8080R, LNV-6012R , LNV-6022R, LNV-6032R , LNV-6072R
Color
White
Includes
Dome Mount (White), Wall Mount Plate

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.