Wisenet 16 CH PoE NVR - 16 TB HDD - Network Video Recorder - HDMI

  • Mfr # QRN-1630S-16TB

  • Zoro # G914884908


product price:  $4,005.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
14.6 in
HDMI
Yes
Total Number of Audio Out Ports
1
Hard Drive Capacity
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRN-1630S-16TB
Zoro #
G914884908
UPC #
849688019764
Country of Origin
China

Dimensions

Height
2 in
Width
14.6 in
Depth
12.6 in

Details

Item
Video Surveillance Station
HDMI
Yes
Total Number of Audio Out Ports
1
Hard Drive Capacity
16 TB
Power Consumption
200 W
Maximum Frame Rate
960 fps
System Components
Network Video Recorder
Total Number of Channels
16
Total Number of Audio In Ports
1
Ethernet
Yes
USB
Yes
Maximum Resolution
8MP
HD Recording
Yes
Video Formats
Motion JPEG, H.265, H.264
Connectivity Technology
Wired
Remote Management
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.