Zoro Homepage

X-Series Indoor Ir Fisheye Camera

  • Mfr # XNF-8010R

  • Zoro # G7188323


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Height
2.2 in
Features
Features,"Built-in IR LED, SD Card Local Storage, Highlight Compensation (HLC), Day/Night, Back Light Compensation (BLC), HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Power Source Type
DC, PoE
Longest Shutter Speed
2 Second
Maximum Video Resolution
2048 x 2048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNF-8010R
Zoro #
G7188323
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
2.2 in
Diameter
5.7 in
Maximum Focal Length
1.60 mm

Details

Item
X-Series Indoor Ir Fisheye Camera
Features
Features,"Built-in IR LED, SD Card Local Storage, Highlight Compensation (HLC), Day/Night, Back Light Compensation (BLC), HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Power Source Type
DC, PoE
Longest Shutter Speed
2 Second
Maximum Video Resolution
2048 x 2048
Lens Type
Fixed
Series
X
Night Vision Distance
49.21 ft
Minimum Operating Temperature
14°F
Night Vision Type
Infrared
Maximum Operating Temperature
131°F
Maximum Aperture
f/1.6
Video Formats
MJPEG, H.264, H.265
Maximum Frame Rate
30 fps
Indoor/Outdoor
Indoor
Connectivity Technology
Wired
Storage Type
Memory Card
Resistance Properties
Vandal Resistant
Effective Camera Resolution
6 Megapixel
Image Sensor Type
CMOS
Input Voltage
12V DC
Mount Type
Hanging Mount, Backbox Mount, Pole Mount, Gooseneck, Corner Mount, Wall Mount, Ceiling Mount, Pendant Mount, Parapet Mount
Shortest Shutter Speed
1/12000 Second
Operating Humidity
0.9

Description

X-Series Indoor Ir Fisheye Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.