Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Series Outdoor Ir Fisheye Camera

  • Mfr # XNF-8010RV

  • Zoro # G7199453


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Features
Features,"Day/Night, SD Card Local Storage, Built-in IR LED, Highlight Compensation (HLC), Back Light Compensation (BLC), HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Longest Shutter Speed
2 Second
Resistance Properties
Vandal Resistant
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNF-8010RV
Zoro #
G7199453
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
2.6 in
Diameter
5.7 in
Maximum Focal Length
1.60 mm

Details

Item
X-Series Outdoor Ir Fisheye Camera
Features
Features,"Day/Night, SD Card Local Storage, Built-in IR LED, Highlight Compensation (HLC), Back Light Compensation (BLC), HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Longest Shutter Speed
2 Second
Resistance Properties
Vandal Resistant
IP Rating
IP66
Series
X
Maximum Aperture
f/1.6
Night Vision Distance
49.21 ft
Video Formats
MJPEG, H.265, H.264
Maximum Operating Temperature
131°F
Connectivity Technology
Wired
Storage Type
Memory Card
Maximum Video Resolution
2048 x 2048
Impact Protection Rating
IK10
Lens Type
Fixed
Shortest Shutter Speed
1/12000 Second
Image Sensor Type
CMOS
Effective Camera Resolution
6 Megapixel
Input Voltage
12V DC
Mount Type
Pole Mount, Pendant Mount, Wall Mount, Ceiling Mount, Flush Mount, Gooseneck, Parapet Mount, Corner Mount
Maximum Frame Rate
30 fps
Indoor/Outdoor
Outdoor
Night Vision Type
Infrared
Minimum Operating Temperature
-40°F
Power Source Type
DC, PoE
Operating Humidity
0.9

Description

X-Series Outdoor Ir Fisheye Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.