Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAP Tool Carrier Clips, 2 3/4 in L

  • Mfr # PL-1111-CC1

  • Zoro # G613342181


product price: $9.19
/ea

Key Features

Material
16 guage spring steel
Color
Blue
Finish
Powder Coating
Width
1-3/8 in
Includes
2 HAP Tool Carrier Clips and 4 each of 3/4 in pan head sheet metal screws.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1111-CC1
Zoro #
G613342181
UPC #
810028450554
Country of Origin
China

Dimensions

Width
1-3/8 in
Depth
3/4 in
Length
4-1/4 in

Details

Item
HAP Tool Carrier Clips,2 3/4 in L
Material
16 guage spring steel
Color
Blue
Finish
Powder Coating
Includes
2 HAP Tool Carrier Clips and 4 each of 3/4 in pan head sheet metal screws.
Application
With the HAP Tool Carrier Clips your tools are securely held and easily accessible on most step ladders, work benches, tool walls/ cabinets or work vans.

Description

HAP Tool Carrier Clips,2 3/4 in L


  • HAP Tool Carrier Clips are made from tempered spring steel with a durable powder coated finish for indoor or outdoor applications.
  • The Carrier Clip installs with two screws using a cordless drill/driver.
  • No sharp edges for safe installation.
  • Package includes 2 HAP Tool Carrier Clips and 4 screws.
  • The HAP Too carrier Clip is a smart way to secure your tools so they will always be accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.