Zoro Homepage

Creatively Inspired Frame Tags Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120648

  • Zoro # G816182133


product price: $25.79
/pk 3, $8.60/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Recommended Age
4+ years
Includes
108 Cut-Outs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120648
Zoro #
G816182133
UPC #
194629127672
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Recommended Age
4+ years
Includes
108 Cut-Outs

Description

Add vibrant colors and designs to classroom decor, classroom labels, teacher supplies, and more with Carson Dellosa Creatively Inspired Name Tags Bulletin Board Cutouts. Each 36-piece bulletin border decorations pack includes 12 black and white name tags 3 of each 4 designs, 12 watercolor, boho rainbow tags 3 of each 4 designs, 6 polka dot name tags, and 6 green and blue striped name tags 3 each. Perfect for classroom organization, use the classroom cutouts to label classroom supplies, lockers, and cubbies, create desk name tags, daycare labels, name tag labels for back to school introductions, parent teacher conferences, and more. Made from one-sided, durable cardstock paper, each name tag measures 5.61" x 4.25" to fit comfortable as name tags for classroom field trips, or white board, cork board, bulletin board, and other room decor. Sold as 3 packs for a total of 108 cut-outs.The Creatively Inspired collection, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to help create a vibrant, positive, and creative environment that inspires students to learn.


  • Assorted shapes and colors make these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for labeling bins, cubbies, shelves, and more
  • Durable and reusable
  • Mix and match cut-outs with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.