Zoro Homepage

Creatively Inspired Planters & Cups Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120649

  • Zoro # G916182149


product price: $25.79
/pk 3, $8.60/ea

Key Features

Color
Multicolor
Includes
108 Cut-Outs
Recommended Grade
Grade PK-8
Material
Paper
Recommended Age
4-14 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120649
Zoro #
G916182149
UPC #
194629127634
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Color
Multicolor
Includes
108 Cut-Outs
Recommended Grade
Grade PK-8
Material
Paper
Recommended Age
4-14 years

Description

Add a touch of greenery to your classroom decor using the Carson Dellosa Creatively Inspired Succulent Plant & Cup Bulletin Board Cut-outs-perfect for white board, cork board, bulletin board, and other room decor. Each 36-piece bulletin border decorations pack includes 12 yellow, green, pink, and purple planters 3 of each ranging in size from 3.8" x 5.7"-4.1" w x 6.41", 12 orange, purple, striped, and boho rainbow geometric cups 3 each ranging in size from 3.2" x 4"-3.85" x 6.41", and 12 3.3" x 4.23" green, pink, light and dark blue mugs 3 each. Use the classroom cutouts to label teacher supplies, classroom supplies, lockers and cubbies, or use the plant decor for party decorations, summer bulletin board decorations, and more. Made from one-sided, durable cardstock paper each piece of colorful decor can be laminated for year-round use. Sold as 3 packs for a total of 108 cut-outs.The Creatively Inspired collection, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to help create a vibrant, positive, and creative environment that inspires students to learn.


  • Colorful planter and cup cut-outs are perfect for brightening walls, bulletin boards, doors, and desks
  • Durable and reusable
  • Mix and match cut-outs with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.