Shop HAPPIMESS
See all product information
Create Account
13-Gal. (50L) Lavender Scented Drawstring Trash Can Liner, White (60-Count, 3-Packs of 20)
- Mfr # HPM3101C-WHITE
- Zoro # G322981794
product price:Â
$
21.99
/ea
Key Features
Width
24.02 in
Material
MDPE
Length
1.18 mil
Height
29.13 in
Bag Closure Type
Drawstring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3101C-WHITE
- Zoro #
- G322981794
- UPC #
- 196868088295
- Country of Origin
- China
Dimensions
- Width
- 24.02 in
- Length
- 1.18 mil
- Height
- 29.13 in
- Size
- 13.2 Gallons
Details
- Scent
- Lavender
- Material
- MDPE
- Item
- Trash Bag
- Bag Closure Type
- Drawstring
- Color
- White
Description
Happimess custom fit, lavender-scented trash bags are tailored to fit our popular 13.2-gallon trash cans, stay neatly hidden when the lid is closed, and neutralize any unwanted smells. The drawstring design makes bag changes quick and easy. Made from tear-resistant, puncture-resistant MDPE plastic that's durable and recyclable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.