13.2-Gallon 50L Drawstring Compostable Trash Can Liner, Green, 20-Count, 1 Pack of 20 Liners
- Mfr # HPM3000C-G-1SET
- Zoro # G823939560
product price:Â
$
14.99
/ea
Key Features
Material
PLA+PBAT
Capacity
13.2 Gallons
Thickness
1.18 mil
Color
Green
Height
29.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3000C-G-1SET
- Zoro #
- G823939560
- UPC #
- 196868187929
- Country of Origin
- China
Dimensions
- Thickness
- 1.18 mil
- Height
- 29.13 in
- Width
- 24.02 in
Details
- Material
- PLA+PBAT
- Capacity
- 13.2 Gallons
- Color
- Green
- Item
- Trash Bag
Description
Happimess 13.2-Gallon (50L) Drawstring Compostable Trash Can Liner, Green (20-Count, 1 Pack of 20 Liners). Happimess slim custom fit, unscented, compostable trash bags are tailored to fit our popular 13.2-gallon trash cans, and stay neatly hidden when the lid is closed. The drawstring design makes bag changes quick and easy. This is the go-to trash bag for disposing organic waste.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.