13.2-Gallon 50L Lemon Scented Drawstring Trash Can Liner, White, 20-Count, 1-Pack of 20 Liners
- Mfr # HPM3100C-W-1SET
- Zoro # G023939483
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Width
24.02 in
Capacity
13.2 Gallons
Height
29.13 in
Thickness
1.18 mil
Material
MDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3100C-W-1SET
- Zoro #
- G023939483
- UPC #
- 196868151159
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24.02 in
- Height
- 29.13 in
- Thickness
- 1.18 mil
Details
- Item
- Trash Bag
- Capacity
- 13.2 Gallons
- Material
- MDPE
- Color
- White
Description
happimess 13.2-Gallon (50L) Lemon Scented Drawstring Trash Can Liner, White (20-Count, 1-Pack of 20 Liners). Happimess custom fit, lemon-scented trash bags are tailored to fit our popular 13.2-gallon trash cans, stay neatly hidden when the lid is closed, and neutralize any unwanted smells. The drawstring design makes bag changes quick and easy. Made from tear-resistant, puncture-resistant MDPE plastic that's durable and recyclable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.