Shop HAPPIMESS
See all product information
Create Account
30-Gallon (114L) Drawstring Unscented Trash Can Liner, Black (100-Count, 4-Rolls of 25)
- Mfr # HPM3000V-BLACK
- Zoro # G122981871
product price:Â
$
43.99
/ea
Key Features
Length
1.18 mil
Material
HDPE
Width
29.92 in
Capacity
30 Gallons
Bag Closure Type
Drawstring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM3000V-BLACK
- Zoro #
- G122981871
- UPC #
- 196868137009
- Country of Origin
- China
- Material
- HDPE
- Capacity
- 30 Gallons
- Item
- Trash Bag
- Bag Closure Type
- Drawstring
- Color
- Black
Dimensions
- Length
- 1.18 mil
- Width
- 29.92 in
- Height
- 33.46 in
Description
Our classic large drawstring trash bag fits trash cans up to 30 gallon capacity. Perfect for the office, business or home, they have a drawstring top for quick closure and easy carrying. Box of 100 trash bags contains 4 rolls with 25 bags per roll.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.