5.3-Gallon 20L Drawstring Unscented Trash Can Liner, Clear, 20-Count, 1 Pack of 20 Liners
- Mfr # HPM3000B-C-1SET
- Zoro # G223939467
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Width
17.32 in
Height
24.41 in
Thickness
1.18 mil
Material
LDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3000B-C-1SET
- Zoro #
- G223939467
- UPC #
- 196868187905
- Country of Origin
- Viet Nam
Dimensions
- Width
- 17.32 in
- Height
- 24.41 in
- Thickness
- 1.18 mil
Details
- Item
- Trash Bag
- Capacity
- 5.3 Gallons
- Color
- Clear
- Material
- LDPE
Description
happimess 5.3-Gallon (20L) Drawstring Unscented Trash Can Liner, Clear (20-Count, 1 Pack of 20 Liners). Happimess custom fit, unscented trash bags are tailored to fit our popular 5.3-gallon trash cans, and stay neatly hidden when the lid is closed. The drawstring design makes bag changes quick and easy. Made from tear-resistant, puncture-resistant LDPE plastic that's durable and recyclable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.