Aiden 70.4in 5-Hook Metal Coat Rack, Black/White
- Mfr # HPM8001B
- Zoro # G222981863
product price:Â
$
70.99
/ea
Key Features
Height
70.47 in
Assembly
Yes
Depth
19.69 in
Color
Black/White
Material
Iron Tube,Cast Iron, Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM8001B
- Zoro #
- G222981863
- UPC #
- 819727020785
- Country of Origin
- China
- Assembly
- Yes
- Color
- Black/White
- Material
- Iron Tube,Cast Iron, Aluminium
- Item
- Coat Rack
Dimensions
- Height
- 70.47 in
- Depth
- 19.69 in
- Width
- 22.44 in
Description
Who says coat racks need to hide in the mudroom? Our midcentury coat rack is inspired by the Calder mobiles of the 1950s -- designed to stand out. With five hooks rotated around it's slender but sturdy base, this piece adds major style to your entry -- because your furnishings should be as stylish as the garments they hold.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.